missing translation for 'onlineSavingsMsg'
Learn More

Welch™ LVS 105 T-10 ef Laboratory Vacuum System

Product Code. 10200790 Shop All Welch Ilmvac Products
Change view
Click to view available options
Depth (Metric):
260 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) unitSize
10200790 260 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10200790 Supplier Welch™ Supplier No. 114184

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for solvent distllation / evaporation applications. Welch™ LVS 105 T-10 ef Laboratory Vacuum System is an oil-free, chemical duty diaphragm pump.

  • For distillation, evaporation, and drying
  • Oil-free
  • Chemical duty
  • Diaphragm pump
  • Liquid containment
  • Exhaust vapor condenser
  • All wetted parts are made from high-quality, chemically resistant materials with clear plastic coated glassware to allow solvent and acid vapors to be pumped.
  • Vibration isolating feet
  • 8mm inlet / exhaust hose nozzle
TRUSTED_SUSTAINABILITY

Specifications

Electrical Requirements 90 V to 260 V 50/60 Hz 1Ph
Dimensions (L x W x H) 26 x 25 x 44 cm
Depth (Metric) 260 mm
Model LVS 105 T-10 ef
Noise Level < 44 dB
Plug Type Schuko, UK and US plug leads
Wattage 90 w
Weight (Metric) 19 kg
Pump Type Laboratory Vacuum System
Air Displacement 20 L/min.
Maximum Pressure <2 mbar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.