missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low Nitrogen Content Filter Paper
Shop All Fisherbrand Products
Click to view available options
Width (Metric):
100 mm
Unit Size:
Pack of 100
Description
- Slow filtering paper Used for determination of nitrogen content in steel and iron
Specifications
Specifications
| Basis Weight | 90 g/m2 |
| Certifications/Compliance | DIN 53137 |
| Material | Paper |
| For Use With (Application) | Determination of Nitrogen content in Steel and Iron |
| Thickness (Metric) | 0.16 mm |
| Type | Filter Sheet |
| Dimensions (L x W) | 100 x 100mm |
| Width (English) | 3.93 in. |
| Width (Metric) | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction