missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Low Form PTFE Beakers, 2000mL

Product Code. 10603592 Shop All Brand Products
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10603592

Brand: Brand™ 90364

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With resistance to virtually all chemicals and a wide working temperature range, these beakers are excellent for general laboratory use.

  • Working temperature range of −200° to +260°C
  • Surface is adhesion resistant
  • Without graduation
  • With reinforced rim and spout
  • Sold individually

TRUSTED_SUSTAINABILITY

Specifications

Color Opaque White
Diameter (Metric) Outer 125 mm
Capacity (Metric) 2000 mL
Material PTFE
Height (Metric) Outer 205 mm
Quantity 1 Ea.
Type Beaker
Autoclavable Autoclavable
Graduated No
Style Low Form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.