missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Low Form PTFE Beakers, 1000mL
Shop All Brand Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
Description
- Working temperature range of −200° to +260°C
- Surface is adhesion resistant
- Without graduation
- With reinforced rim and spout
- Sold individually
Specifications
Specifications
| Color | Opaque White |
| Diameter (Metric) Outer | 105 mm |
| Capacity (Metric) | 1000 mL |
| Material | PTFE |
| Height (Metric) Outer | 155 mm |
| Quantity | 1 Ea. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | No |
| Style | Low Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction