missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Low Form Glass Beaker

Product Code. 10738241 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
Unit Size:
Pack of 10
Product Code. Capacity (Metric) unitSize
10738241 10 mL Pack of 10
10430483 5 mL Pack of 10
10283581 50 mL Pack of 10
3 options
This item is not returnable. View return policy

Product Code. 10738241

Brand: BRAND™ 91212

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Low Form Glass Beaker features a spout and is constucted of borosilicate glass 3.3.

  • DIN EN ISO 3819
  • Includes a spout
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material Borosilicate Glass
Includes Spout
Type Low Form
Graduated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.