missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Low Form Beakers

Product Code. 11993611
Click to view available options
Capacity (Metric):
250 mL
600 mL
800 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11993611

Brand: Lenz Laborglasinstrumente™ 07001061

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass. Lenz Laborglasinstrumente™ Low Form Beakers are used in laboratories for preparing solutions, holding and measuring liquids.

  • According to DIN 12331/ISO 3819
  • With/without graduation
  • Made of DURAN™

Specifications

Diameter (Metric) Outer 90 mm
Capacity (Metric) 600 mL
Material Borosilicate Glass
Height (Metric) 125 mm
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.