missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Low Form Beaker with Blue Graduations

Product Code. 10654432
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
Pack of 12
Pack of 16
Pack of 2
Pack of 20
Pack of 4
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10654432 25 mL Pack of 20
10555811 100 mL Pack of 12
10041071 250 mL Pack of 16
10431765 500 mL Each
10063734 1000 mL Each
10691742 2000 mL Pack of 4
10601752 3000 mL Pack of 2
10070941 5000 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10654432 Supplier Kartell™ Supplier No. 0172000
 Restricted Item
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accurately measures the volume of a liquid. Kartell™ Low Form Beaker with Blue Graduations uses horizontal marked lines to assist in measuring out various volumes of a liquid.

  • Good chemical resistance
  • Permanent blue graduations moulded into beaker
  • Can withstand temperatures up to 170°C for short periods
  • Suitable for applications with food

Specifications

Color Crystal Clear
Diameter (Metric) Outer 34mm
Capacity (Metric) 25 mL
Material PMP
Graduation Range 1mL
Height (Metric) 49mm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056-1981(E), BS 5404 Part 1
Scale Permanent Graduated Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.