missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Low Form Beaker
Description
- Acc. to DIN 12331 / ISO 3819 and in addition to standard
- With graduation
- With spout
- Material: DURAN™
Specifications
Specifications
| Diameter (Metric) Outer | 34 mm |
| Capacity (Metric) | 25 mL |
| Material | Glass |
| Height (Metric) | 50 mm |
| Quantity | 10 |
| Graduated | Yes |
| Certifications/Compliance | ISO 3819, DIN 12331 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?