missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Long-Stem Analytical Funnels
GREENER_CHOICE

Product Code. 12602435 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
12 mL
23 mL
37 mL
50 mL
100 mL
150 mL
225 mL
Height (Metric):
7.5 cm
8.3 cm
10.2 cm
10.9 cm
14.1 cm
16.1 cm
17.7 cm
Length (Metric) Stem:
5cm
5.2cm
6.1cm
6.5cm
8cm
8.8cm
9.9cm
Unit Size:
Pack of 12
Pack of 24
Pack of 36
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 12602435

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 9.2cm
Capacity (Metric) 150 mL
Material Polypropylene
Height (Metric) 16.1 cm
Angle 58° Bowl
Autoclavable Autoclavable
Diameter (Metric) Filter 16.1cm
Length (Metric) Stem 8.8cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.