missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Long-Stem Analytical Funnels

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.94500kg

 View more versions of this product

Product Code. 11977904

  • £157.00 / Pack of 24
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

Specifications

Specifications

9.2cm
Polypropylene
58° Bowl
16.1cm
150 mL
16.1 cm
Yes
8.8cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers