Learn More
Agilent BioTek LogPhase 600 Microbiology Reader
Shop All Agilent BioTek Products

Beskrivning
The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth
LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.
Specifikationer
Specifikationer
| Incubator Temperature | Incubation to 45°C with Condensation Control |
| Light Source | LED |
| Plate Type | 96-well Plate with Cover Seal |
| Reading Options | Discontinuous Kinetic |
| Shaking | Orbital |
| Accuracy | 0 to 2 OD ±1% ±0.01 OD |
| Certifications/Compliance | CE and TUV marked. RoHS compliant. |
| Electrical Requirements | 100/240 V at 50/60 Hz, 250 W |
| Height (English) | 10.5 in. |
| Height (Metric) | 26.7 cm |
| Visa mer |
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.