Learn More
Lithium chloride-potassium chloride
Description
Lithium chloride-potassium chloride is used in separators for mixed transition-metal oxide cathodes in thermal batteries.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | 357°C |
| Color | White |
| Physical Form | Crystals |
| Quantity | 50 g |
| Solubility Information | Soluble in water. |
| Odor | Odorless |
| Sensitivity | Hygroscopic |
| Density | 2.02 |
| Chemical Name or Material | Lithium chloride-potassium chloride |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.