missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ LIPODEX™ E Capillary Columns for GC

Enables many compounds to be analyzed without derivatization. Macherey-Nagel™ LIPODEX™ E Capillary Columns for GC are phases with eight γ-cyclodextrin glucose units for enantiomer separation in gas chromatography. This lipophilic phase with long nonpolar ligants is a chemically non-bonded phase.

Brand:  Macherey-Nagel™ 723382.10

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10410512

  • £775.00 / Each
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Alert:

Water as solvent is strictly forbidden for all cyclodextrin phases. It is recommended to dry the sample and dissolve it in an appropriate nonpolar solvent.


Description

Description

A major advantage of LIPODEX columns are that many compounds can be analyzed without derivatization. However, for certain substances, enantioselectivity can be favorably influenced by formation of derivatives. Regioselective alkylation and/or acylation of the hydroxyl groups leads to lipophilic phases with varying enantioselectivity, which are well suited for GC enantiomer analyses.

It is not possible to make a general prediction about which LIPODEX™ phase could solve a given separation task. Even for compounds with small structural differences or within homologous series, the enantiodifferentiation can be quite different.

  • Base material: cyclic oligosaccharides consisting of eight γ-cyclodextrin glucose units bonded through α-1,4-linkages
  • octakis-(2,6-di-O-pentyl-3-O-butyryl)-γ-cyclodextrin
  • Ligands: R2=R6=pentyl, R3=butyryl; n=3
  • Recommended for α-amino acids, α- and β-hydroxycarboxylic acid esters, alcohols (TFA), diols (TFA), ketones, pheromones (cyclic acetals), amines, alkyl halides, lactones
Specifications

Specifications

0.1 mm
0.4 mm
For isothermal operations: 200°C, For short isotherms in a temperature program: 220°C
10 m
Non polar
GC Capillary Column
Lipodex™ E
Enantiomer Separation
Lipodex™ E
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers