Learn More
Description
A major advantage of LIPODEX columns are that many compounds can be analyzed without derivatization. However, for certain substances, enantioselectivity can be favorably influenced by formation of derivatives. Regioselective alkylation and/or acylation of the hydroxyl groups leads to lipophilic phases with varying enantioselectivity, which are well suited for GC enantiomer analyses.
It is not possible to make a general prediction about which LIPODEX™ phase could solve a given separation task. Even for compounds with small structural differences or within homologous series, the enantiodifferentiation can be quite different.
- Base material: cyclic oligosaccharides consisting of six α-cyclodextrin glucose units bonded through α-1,4-linkages
- hexakis-(2,6-di-O-pentyl-3-O-acetyl)-α-cyclodextrin
- Ligands: R2=R6=pentyl, R3=acetyl; n=1
- Recommended for lactones, diols (cyclic carbonates), aminols, aldols (O-TFA), glycerol derivatives (cyclic carbonates)
Specifications
Specifications
| Max. Temperature | For isothermal operations: 200°C, For short isotherms in a temperature program: 220°C |
| Diameter (Metric) | 0.4 mm |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Lipodex™ B |
| For Use With (Application) | Enantiomer Separation |
| Length (Metric) | 25 m |
| Packing Material | Lipodex™ B |
| Polarity | Non polar |
| Quantity | 1 Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.