missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Light Duty Shaker

OHAUS™ Light Duty Shaker is designed for applications with lighter loads that require accurate and repeatable results.

Brand:  OHAUS™ 30391914

1475.00 GBP valid until 2024-02-29
Use promo code "22019" to get your promotional price.



Additional Details : Weight : 10.90000kg

 View more versions of this product

Product Code. 15702209

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Digital Control
    • Ideal for a wide variety of general purpose shaking applications
    • Tray includes a non-skid rubber mat
    • Remove the mat to mount a variety of optional flask clamps or test tube racks directly onto the tray
    • LED displays for speed and time
  • Analog Control
    • Designed for educational labs or basic shaking applications
    • Variable speed microprocessor control
    • Low profile design
Specifications

Specifications

15 mm
±2 rpm, Above 100 rpm ±2% of set speed
230 V, 50/60 Hz, 5 A
5 A
Aluminum Platform
41.30 cm
41.3 x 26 x 10.8 cm
10.8 cm
41.30 cm
26.00 cm
10.900 kg
Shaker, Light Duty, SHLD0415DG, EU
Brushless DC Motor, Triple Eccentric
3.6 kg
40 to 300 rpm
-10°C to +60°C
CE, TUV
16.30 in.
29.9 x 22.2 cm
4.30 in.
16.30 in.
10.30 in.
24 lb.
Digital
SHLD0415DG
1 sec. to 160 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers