missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Light Duty Shaker
OHAUS™ Light Duty Shaker is designed for applications with lighter loads that require accurate and repeatable results.
£965.00 - £1475.00
Specifications
Electrical Requirements | 230 V, 50/60 Hz, 5 A |
---|---|
Certifications/Compliance | CE, TUV |
Material | Aluminum Platform |
Depth (English) | 16.30 in. |
Depth (Metric) | 41.30 cm |
Product Code | Brand | Controller Type | Orbit | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Orbit | Price | Quantity & Availability | ||||
15792199
|
OHAUS™
30391907 |
Digital | 3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15782199
|
OHAUS™
30391900 |
Digital | 3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15772199
|
OHAUS™
30391893 |
Analog | 15 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15702209
|
OHAUS™
30391914 |
Digital | 15 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Digital Control
- Ideal for a wide variety of general purpose shaking applications
- Tray includes a non-skid rubber mat
- Remove the mat to mount a variety of optional flask clamps or test tube racks directly onto the tray
- LED displays for speed and time
- Analog Control
- Designed for educational labs or basic shaking applications
- Variable speed microprocessor control
- Low profile design
Specifications
230 V, 50/60 Hz, 5 A | |
Aluminum Platform | |
41.30 cm | |
4.30 in. | |
16.30 in. | |
10.30 in. | |
24 lb. | |
Brushless DC Motor, Triple Eccentric |
CE, TUV | |
16.30 in. | |
41.3 x 26 x 10.8 cm | |
10.8 cm | |
41.30 cm | |
26.00 cm | |
10.900 kg | |
1 sec. to 160 hr. |