missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riley™ Ligera Eco Innovative Safety Eyewear without Single-Use Plastic LED Lens
Shop All Skytec ProductsDescription
- Super lightweight 16.5 g
- Sleek sports design - 10 base curve and integral nose piece
- Dual moulded temples with TPE temple ends for maximum fit and comfort
- Anti-Scratch and Anti-fog dual coated UV400 Lenses
- Panoramic lenses offer full wraparound protection and optimum vision
- High-impact resistance under extremes of temperature (-5°C to 55°C)
Specifications
Specifications
| Certifications/Compliance | CE , UKCA , EN 166:2001 |
| Height (English) | 3.54 in. |
| Height (Metric) | 90 mm |
| Lens Type | 2C-1.4 1 FT K N CE / Z87+ U6 L1.3 / I 1 |
| Width (English) | 0.79 in. |
| Width (Metric) | 20 mm |
| Lens Coating | UV-treated |
| Color | Green |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?