missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Liebig Condenser, (West Condenser), with 2 standard ground joints, and 2 screw-on plastic hose connections
Shop All DWK Life Sciences ProductsDescription
The Liebig condenser is one of the best-known types of condenser and is used for distilling reaction mixtures. The condenser is a tube with standard ground ends and a glass jacket. The cooling water is fed through the jacket in counter flow principle to increase the cooling capacity.
- Relatively small heat exchange surface and thus relatively low cooling capacity
- Two removable plastic olives for inlet and outlet of the cooling medium
- Tight closure due to standard ground joint
Specifications
Specifications
| For Use With (Application) | Product condenser for distillate separations; Distillation; Countercurrent cooling; Condestandard ground jointers of length 250 mm (with standard ground joint 14/23, standard ground joint 24/29 and standard ground joint 29/32) and 400 mm (with standard ground joint 24/29) are special sizes and not according to DIN |
| Length (Metric) | 250 mm |
| Quantity | 1 Ea. |
| Standard Taper Joint No | NS 14/23 |
| Material | Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |
| Type | Non-DIN Size |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?