missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ LiChrospher™ 100 RP 8 EC Analytical HPLC Column

Product Code. 10135141 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10135141 125 mm 4 mm Each
10680922 250 mm 2 mm Each
10328601 125 mm 4.6 mm Each
10706152 250 mm 3 mm Each
10134471 150 mm 4.6 mm Each
10124471 250 mm 4.6 mm Each
10003081 250 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10135141 Supplier Macherey-Nagel™ Supplier No. 728028.40

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Column Format Analytical Column
Crosslinking Octyl
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Mobile Phase Compatibility Acetonitrile/water
Particle Size 5 μm
Pore Size 100 Å
Quantity 1 Pk.
Solvents Acetonitrile/water
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 12.5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Analytical Column
Technique HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.