missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ LiChrospher™ 100 RP 8 Analytical HPLC Column
Brand: Macherey-Nagel™ 728025.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Analytical Column | |
4.6 mm | |
Acetonitrile/water | |
100 Å | |
Acetonitrile/water | |
C8 | |
12.5% | |
No | |
Analytical Column |
Octyl | |
125 mm | |
5 μm | |
1 Pk. | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |