missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
59.1 mL
118.3 mL
236.5 mL
473 mL
946 mL
Neck Finish:
20-410
24-410
28-410
38-430
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Pack of 6
Pack of 72
Description
Economical bottles with a double-seal, leakproof closure
- Translucent HDPE
- Narrow mouth
- No drip lip ensures safe, clean pouring
- Linerless screw caps attached
Specifications
Specifications
| Capacity | 4 oz. (118.3 mL) |
| Capacity (Metric) | 118.3 mL |
| Capacity (English) | 4 oz. |
| Color | Natural |
| Material | HDPE |
| Neck Finish | 24-410 |
| Certifications/Compliance | CCD 077; SW-CDC-001501; EN-8-1007-22-0912 |
| Closure Included | Yes |
| Mouth | Narrow |
| Product Type | Leakproof Narrow Mouth Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction