missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Deep Rectangular Basin

Product Code. 13469898
Change view
Click to view available options
Color:
White
Dimensions (L x W x H):
400 x 350 x 200 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W x H) unitSize
13469898 White 400 x 350 x 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13469898 Supplier Gilac™ Supplier No. G606321
Add to basket
Add to basket
This item is not returnable. View return policy

Deep Rectangular Basin provides storage with excellent mechanical and chemical resistance in the laboratory. Easy to stock since it is nestable.

  • Basin fit for food contact
  • Highly durable and chemical resistant
  • Easy to clean
  • Nesting with no suction effect
  • Moulded rim makes it easy to grasp

Specifications

Type Storage Tub
Material LDPE
Color White
Shape Rectangular
Capacity (English) 4.2 gal.
Capacity (Metric) 16 L
Certifications/Compliance Food Contact Compliance
Quantity 1 Ea.
Dimensions (L x W x H) 400 x 350 x 200 mm
Length (English) 15.7 in.
Length (English) Interior 11.4 in.
Length (Metric) 400 mm
Length (Metric) Interior 290 mm
Width (English) 13.8 in.
Width (English) Interior 11 in.
Width (Metric) 350 mm
Width (Metric) Interior 280 mm
Height (English) 7.9 in.
Height (English) Interior 7.1 in.
Height (Metric) 200 mm
Height (Metric) Interior 180 mm
Weight (English) 2.1 lb.
Weight (Metric) 0.95 kg
Temperature Range (English) 5°F to 140°F
Temperature Range (Metric) -15°C to +60°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.