missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round Bucket with Stainless Steel Handle
Round Bucket with Stainless Steel Handle Food bucket and anti-wear skirt for increased product durability. Highly durable.
Brand: Gilac™ G615121
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Food bucket
- Highly durable
- Anti-wear skirt for increased product durability
- Made from low density polyethylene making it highly resistant
- Stainless steel handle
- Reinforced Bottom
- External dimensions include handles
Specifications
Industrial Bucket | |
Yes | |
3.4 gal. | |
12 in. | |
Steel | |
310 mm | |
345 mm | |
-15°C to +60°C | |
305 mm |
13 L | |
LDPE | |
White | |
305 mm | |
12.2 in. | |
13.6 in. | |
5°F to 140°F | |
12 in. |