missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Buckets
Designed with thick-walls for stability and long working life. Kautex™ LDPE Buckets provide a sturdy receptacle and strong support handle for a variety of uses.
£247.82
Specifications
Product Type | Bucket |
---|---|
Capacity (Metric) | 10 L |
Graduations | Yes |
Material | LDPE |
Diameter (Metric) Bottom | 212 mm |
Product Code | Brand | Color | Handle Material | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Handle Material | Includes | Price | Quantity & Availability | |||
17818117
|
Kautex™
2000070585 |
White | Plastic-coated steel | Plastic-coated steel carrying Handle |
£247.82
Pack of 10 |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Thick-walled, very stable
- Graduated litre scale on the inside
- Industrial and laboratory buckets: Plastic coated steel handle, White
- Builder’s bucket: Rustproof handle, Dark grey
- dispensing
- sending samples
- mixing
- transferring
- transport
Specifications
Bucket | |
Yes | |
212 mm | |
279 mm |
10 L | |
LDPE | |
253 mm | |
1 Ea. |