missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Buckets

Product Code. 15921401
Change view
Click to view available options
Color:
Dark Gray
White
Handle Material:
Plastic-coated steel
Rustproof
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Handle Material unitSize
15921401 Dark Gray Rustproof Pack of 10
17818117 White Plastic-coated steel Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15921401 Supplier Kautex™ Supplier No. 2000070587
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with thick-walls for stability and long working life. Kautex™ LDPE Buckets provide a sturdy receptacle and strong support handle for a variety of uses.

  • Thick-walled, very stable
  • Graduated litre scale on the inside
  • Industrial and laboratory buckets: Plastic coated steel handle, White
  • Builder’s bucket: Rustproof handle, Dark grey
Application:
  • dispensing
  • sending samples
  • mixing
  • transferring
  • transport
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 10 L
Graduations Yes
Material LDPE
Color Dark Gray
Diameter (Metric) Bottom 212 mm
Diameter (Metric)Top 253 mm
Handle Material Rustproof
Height (Metric) 279 mm
Includes Rustproof Handle
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.