missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Large Volume Container with Pivoting Wheels and Brakes
Click to view available options
Capacity (Metric):
100 L
170 L
220 L
310 L
500 L
Includes:
2 Pivoting Wheels with Brakes
4 Pivoting Wheels, 2 Brakes
Unit Size:
Each
Description
- The economical solution for moving large volume containers around.
- Stainless steel wheels and fastenings.
- Stainless steel recommended in humid environments (no damage to bearings even in the presence of water).
- Load capacity for information purposes only (depending on how the load is spread and the operating temperature).
- Bottom with gaskets on the axle for perfect sealing.
- Volume in litres is equivalent to the container filled to the brim.
Specifications
Specifications
| Type | Storage Tote |
| Material | HDPE |
| Color | White |
| Shape | Rectangular |
| Capacity (English) | 58.1 gal. |
| Capacity (Metric) | 220 L |
| Includes | 4 Pivoting Wheels, 2 Brakes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction