missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Large Volume Container
Description
- Excellent mechanical resistance: made from high density polyethylene for increased shock resistance.
- The durable, thick walls mean no distortion and warping.
- Limited gaps and overlapping, equipped with edges so easy to handle.
Specifications
Specifications
| Type | Storage Tote |
| Material | HDPE |
| Color | White |
| Shape | Rectangular |
| Capacity (English) | 132.1 gal. |
| Capacity (Metric) | 500 L |
| Height (English) | 3.4 ft. |
| Height (Metric) | 1045 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?