missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ LVS 210 T ef Laboratory Vacuum System
Shop All Welch Ilmvac Products
Click to view available options
Flow Rate:
33 L/min.
Unit Size:
Each
Description
- Available with 2 or 3 pumping stages to generate vacuum as low as 2 mbar (1.5 torr)
- Flow rate choices from 20 to 238L/min.
- Modular design with options to complement your process
- Digital control options and on board accessories tailor the LVS to your needs
- Resistant to acid and solvent vapors
- Wetted parts in PTFE, PVDF, PEEK, PP and glass
- Ergonomic design places controls and features where they are needed
- Frees up hood or bench space
- Less maintenance compared to other technologies saves time and money
- Dry vacuum allows cleaner workplace and environment
- Uncontaminated pumping of gases results in cleaner samples and no risk of oil back-streaming
LVS systems are available with a range of vacuum control options; unregulated, manually regulated and three different digital control packages are available.
Specifications
Specifications
| Includes | Frequency Changer |
| Electrical Requirements | 230 V 50/60 Hz |
| Depth (Metric) | 310 mm |
| Model | LVS 210 T ef |
| Weight (Metric) | 19 kg |
| Flow Rate | 33 L/min. |
| Frequency | 50/60 Hz |
| Overall Height (Metric) | 445 mm |
| Overall Width (Metric) | 360 mm |
| Pump Type | Laboratory Vacuum System |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
