missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Laboratory Stainless Steel Crucibles

Product Code. 11479599 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
15 mL
25 mL
30 mL
50 mL
70 mL
Unit Size:
Pack of 10
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11479599 70 mL Pack of 10
12817683 15 mL Pack of 10
12837683 30 mL Pack of 5
12827683 25 mL Pack of 10
12847683 50 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11479599 Supplier Nickel Electro™ Supplier No. 128
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Laboratory Stainless Steel Crucibles are shatterpeoof, seamless, and have a bright finish.

  • Stainless steel
  • Hard wearing
  • Non-magnetic
  • Seamless
  • Shatterproof

Specifications

Material Stainless Steel
Max. Temperature (Metric) 550°C
Min. Temperature (Metric) -196°C
Quantity 10 Pk.
Capacity (Metric) 70 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 50 mm
Height (Metric) 50 mm
Product Type Laboratory Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.