missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Nickel Crucible Lids

Product Code. 11489579 Shop All Nickel-Electro Products
Change view
Click to view available options
Diameter (Metric) Outer:
20 mm
35 mm
40 mm
45 mm
50 mm
60 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
11489579 40 mm Each
11449579 20 mm Each
11479579 35 mm Each
11499579 45 mm Each
11409589 50 mm Each
11419589 60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11489579 Supplier Nickel Electro™ Supplier No. 48
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain optimum success with nickel crucible lids during the heating process preventing the chance of hot material spattering out of an open crucible. In fusions where zirconium or other metals cannot be used, the Clifton™ Nickel Crucible Lids are the ideal alternative.

  • Provides a cover to crucibles
  • Prevents chance of hot material spattering out of open crucible during heating process
  • Lid can be easily removed with either stainless steel or nickel laboratory tongs 
  • Forms a tightly adhering oxide file between 400°C and 600°C in oxidizing atmospheres
  • Nickel effective for use in fusions where zirconium or other metals cannot be used

Specifications

Material Nickel
Max. Temperature (Metric) 350°C
Quantity Each
Diameter (Metric) Outer 40 mm
Product Type Laboratory Crucible Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.