missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- PE, white
- With contents scale, graduation 1000 ml
- With spout
Specifications
Specifications
| Product Type | Bucket |
| Capacity (Metric) | 15 L |
| Material | Polyethylene |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 3.96 gal. |
| Color | White |
| Diameter (Metric) Bottom | 320 mm |
| Diameter (Metric) Outer | 320 mm |
| For Use With (Equipment) | Suitable for Use with Foodstuffs |
| Handle Material | Metal |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?