missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LaboPlast™ Disposable Scoop
GREENER_CHOICEBIOPHARMA

Product Code. 15346307 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Includes:
With Cover
Without Cover
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15346307

Brand: Buerkle™ 53780001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable scoop made of polystyrene is produced and assembled in a cleanroom class 7 and individually packaged for disposable use. The disposable scoop is ideal for powders, granulates, and pastes.

Scoop, disposable with or without cover

  • Polystyrene, white
  • Individually packaged
  • Production and packaging according to Cleanroom Class 7
  • With EU Foodstuffs and FDA approval
TRUSTED_SUSTAINABILITY

Specifications

Description Without Cover
Capacity (Metric) 25 mL
Disposable Single-use
Product Type Disposable Scoop
Includes Without Cover
Material Polystyrene
Length (Metric) 141 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.