missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHP Steriltechnik AG Laboklav 80 Lift
Description
- Stainless Steel
- For easy loading and unloading
- H (mm): 1.675, 5
Specifications
Specifications
| Capacity (Metric) | 30 kg |
| For Use With (Equipment) | Laboklav 80 |
| Length (Metric) | 1700 mm |
| Model | Lift Laboklav 80 |
| Product Type | Lifting Device |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?