missing translation for 'onlineSavingsMsg'
Learn More

SHP Steriltechnik AG Laboklav 55-100 Wire Mesh Basket, Closed Bottom

Product Code. 31908844
Change view
Click to view available options
Capacity (Metric):
25 L
31 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31908844 31 L Each
31908775 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31908844 Supplier SHP Steriltechnik AG Supplier No. 30.2400.000.250
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel basket with closed bottom ensures secure placement and optimal organisation of instruments during sterilisation.

  • Wire mesh basket with closed bottom for Laboklav 55-100
  • Stainless Steel
  • for vertical units
  • ø x H (mm): 400 x 200 or 400 x 250

Specifications

Capacity (Metric) 31 L
For Use With (Equipment) Laboklav 55, Laboklav 80, Laboklav 100
Model Basket, Laboklav 55-100
Product Type Basket
Dimensions (Dia. x H) 400 x 250 mm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.