missing translation for 'onlineSavingsMsg'
Learn More

SHP Steriltechnik AG Laboklav 25 Stand

Product Code. 31908765
Change view
Click to view available options
Capacity (Metric):
140 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31908765 140 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908765 missing translation for 'mfr' SHP Steriltechnik AG missing translation for 'supplierNo' 30.0000.100.025
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel stand for Laboklav 25.

  • Stainless Steel
  • With 4 castors for easy transport
  • B x H x T (mm): 550 x 824 x 450

Specifications

Capacity (Metric) 140 kg
For Use With (Equipment) Laboklav 25
Length (Metric) 824 mm
Model Laboklav 25
Product Type Stand
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.