missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ PTFE Coated Aluminum Rotors for CentriVap™ micro IR Vacuum Concentrator
Rotors hold tubes at an angle to maximize surface area.
Brand: Labconco™ 7548700
Code : 50
Additional Details : Weight : 5.00000kg
Description
PTFE-coated aluminum rotors hold tubes at an angle to maximize surface area. Rotors are for use in CentriVap micro IR Vacuum Concentrators and are easily interchangeable. PTFE coating provides corrosion resistance. Rotor 7548500 is included with each CentriVap micro IR. Sample containers are not included.Specifications
Black | |
Concentrator Rotor | |
12 x 15 mL Vial | |
1700 rpm | |
15 mL | |
14.73 cm | |
4.06 cm | |
14.73 cm | |
0.45 kg |
Aluminum | |
CentriVap™ micro IR vacuum | |
PTFE | |
65°C | |
5.8 in. | |
1.6 in. | |
5.8 in. | |
1 lb. |