missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ PTFE Coated Aluminum Rotors for CentriVap™ micro IR Vacuum Concentrator
Rotors hold tubes at an angle to maximize surface area.
£412.00 - £590.00
Specifications
Color | Black |
---|---|
Material | Aluminum |
Type | Concentrator Rotor |
For Use With (Equipment) | CentriVap™ micro IR vacuum |
Material (Coating) | PTFE |
Product Code | Brand | Height (English) | Holds | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Holds | Width (English) | Price | Quantity & Availability | |||
12663105
|
Labconco™
7548400 |
1.1 in. | 24 x 0.5 mL Microcentrifuge Tubes | 3.9 in. |
£510.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
12673105
|
Labconco™
7548500 |
1.1 in. | 24 x 1.5 mL Microcentrifuge Tubes | 3.9 in. |
£590.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
12683105
|
Labconco™
7548600 |
1.6 in. | 16 x 10 mL Vial | 5.5 in. |
£412.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
12693105
|
Labconco™
7548700 |
1.6 in. | 12 x 15 mL Vial | 5.8 in. |
£412.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
12603115
|
Labconco™
7548800 |
1.7 in. | 8 x 30 mL Vial | 5.5 in. |
£412.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
Description
PTFE-coated aluminum rotors hold tubes at an angle to maximize surface area. Rotors are for use in CentriVap micro IR Vacuum Concentrators and are easily interchangeable. PTFE coating provides corrosion resistance. Rotor 7548500 is included with each CentriVap micro IR. Sample containers are not included.Specifications
Black | |
Concentrator Rotor | |
PTFE | |
65°C | |
0.45 kg |
Aluminum | |
CentriVap™ micro IR vacuum | |
1700 rpm | |
1 lb. |