missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Carbon Filters for Purifier™ Class I and HEPA Filtered Enclosures
For easy installation atop the Purifier Class I or HEPA Filtered Enclosures
£555.00 - £750.00
Specifications
Filter Type | Carbon |
---|---|
For Use With (Equipment) | 3 ft. Purifier™ class I and HEPA filtered enclosures, XPert™ filtered balance system |
Height (English) | 1 in. |
Depth (English) | 18 in. |
Height (Metric) | 2.5 cm |
Product Code | Brand | Length (English) | Weight (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Weight (English) | Width (English) | Price | Quantity & Availability | |||
15813327
|
Labconco™
3937300 |
30 to 40 in. | 10 lb. | 30 in. |
£555.00
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12822141
|
Labconco™
3937400 |
40 to 50 in. | 13 lb. | 42 in. |
£750.00
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Trap nonvolatile solvent vapors/odors from samples or minute quantities of chemicals
- Trace odor filter with organic activated carbon
Specifications
Carbon | |
1 in. | |
2.5 cm | |
Filter |
3 ft. Purifier™ class I and HEPA filtered enclosures, XPert™ filtered balance system | |
18 in. | |
45.7 cm |