missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Lab Spatulas
Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
14.61 cm
22.54 cm
Width (English) Blade:
0.5 in. Spoon x 1.25 in. Flat Ends
1.13 in. Spoon x 1.63 in. Flat Blunt Ends
Finish:
Glazed
Mirror
Unit Size:
Pack of 3
Description
Lab Spatulas come in a variety of end styles.
Specifications
Specifications
| Quantity | 3 Pk. |
| Autoclavable | Autoclavable |
| Shape | Flat End; Hayman Style |
| Product Type | Spatula |
| Finish | Glazed |
| Width (English) Blade | 0.5 in. Spoon x 1.25 in. Flat Ends |
| Material | Nickel, Stainless Steel |
| Length (Metric) | 14.61 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction