missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Lab Diagnostics Monovalent Somatic Salmonella Antisera O
Specifications
Specifications
| Certifications/Compliance | ISO 9001 / 2000 |
| Lens Coating | Anti-fog |
| Lens Tint | Clear |
| Product Type | Safety goggles |
| For Use With (Application) | Automotive Industry, Building Industry, Chemical Industry |
| Frame Color | Blue |
| Headband Material | Neoprene |
| No. per Pack | 1 Ea. |
| Material | Polycarbonate |
| Frame Material | Rigid Polypropylene Plastic |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?