missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Replacement Motor
Click to view available options
Motor Type:
1/10 hp
Unit Size:
Each
Description
- Extend the life of your Masterflex Pumps with replacement parts
- Suitable for use with 07557-00 Benchtop Modular Drive
- Includes Remote I/O
- IP33-rated Motor
Specifications
Specifications
| Amperage | 2.2 amps |
| Dimensions (L x W x H) | (273 x 111 x 114 mm) |
| Electrical Requirements | 90 to 260 VAC |
| IP Rating | IP33 |
| Motor Type | 1/10 hp |
| No. of Pump Heads | 2 Accepted |
| Type | Motor |
| Wattage | 75 Watt (Motor) |
| Speed | 600 rpm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction