missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Pump head for precision tubing PPS housing stainless steel rotor

Product Code. p-7184539
Click to view available options
Flow Rate:
2300 mL/min.
36 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11890080

Brand: Masterflex™ 0701852

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for fluid transfer applications requiring high accuracy and repeatability

  • Standard heads are precision molded to accommodate a single size of tubing
  • The pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • The rotor is constructed of stainless steel (SS) for enhanced durability

Specifications

Description Standard pump head for L/S 18 tubing, PPS housing/SS rotor.
Flow Rate 2300 mL/min.
Height (English) Suction 6.7 in.
Material Polyphenylene Sulfide
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Overall Height (English) 3 in.
Overall Height (Metric) 77 mm
Overall Length (English) 2.5 in.
Overall Length (Metric) 64 mm
Overall Width (English) 3 in.
Overall Width (Metric) 77 mm
Roller Material Stainless Steel
Tubing Size L/S 18
Type Volume Per Revolution With L/S 18 Tubing (mL): 3.8 mL
Rotor Material Stainless Steel
Speed 0.02 to 600 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.