missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Pump Head Adapter

Product Code. 11865191
Click to view available options
Flow Rate:
0.06 to 1100 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11865191

Brand: Masterflex™ 7749520

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Masterflex™ L/S™ Pump Head Adapter for mounting L/S™ Pump Heads to a 56C Frame Motor

  • Customize your pump by mounting L/S™ Pump Heads to a 56C Frame Motor (pump head and motor sold separately)
  • Use up to 2 L/S™ Pump Heads to pump two fluids simultaneously at equal or different flow rates
  • IP56-rated cast-aluminum adapters feature built-in gear box
  • Flow range 0.06 to 1100 mL/min - flow rate depends on drive rpm, tubing head, and tubing size
  • Adapters accept seven different pump head types: Standard, Easy-Load™, Easy-Load™ II, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm

Specifications

Description 18.3:1 Gear Ratio
Dimensions (L x W x H) (146 x 165 x 165 mm)
Flow Rate 0.06 to 1100 mL/min.
For Use With Masterflex™ L/S™ Pump Heads
Material Painted Aluminum
Model NEMA Type 56C
Motor Type 1/4 hp min, 3450 rpm max
No. of Pump Heads 2 Pump Heads Accepted
Type Direct Coupling Mounting
Speed 1-90 rpm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.