missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Multichannel Pump Head for Microbore 2-Stop Tubing
Click to view available options
No. of Channels:
4
8
Unit Size:
Each
Description
- Flow range 0.045 to 2300 mL/min per channel— flow rate depends on drive rpm and tubing size
- Stainless steel (SS) rotor / roller for greater durability and chemical resistance
- Stackable two-, four-, or eight-channel heads for up to 24 channels
- Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
- Six roller heads deliver low-pulsation flow
Specifications
Specifications
| Description | L/S 4-channel multichannel pump head for microbore tubing |
| Flow Rate | 200 mL/min. |
| Material | Anodized Aluminum |
| No. of Channels | 4 |
| No. of Rollers | 6 |
| Occlusion Type | Fixed |
| Overall Height (English) | 3 in. |
| Overall Height (Metric) | 76 mm |
| Overall Length (English) | 2.937 in. |
| Overall Length (Metric) | 75 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction