missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ and I/P™ Digital Modular Drives Extension Cable
Click to view available options
Overall Length (English):
9 ft.
Unit Size:
Each
Description
- Easily connect to Masterflex™ pumps with connectors on both ends
- Masterflex extension cables can be used with L/S and I/P modular drives to extend the distance between drive motor and controller
- Cable is 9 ft (2.7 m) long to increase installation flexibility
- Extension cable is compatible with L/S™ pump models 77301-40, -50, -60, and -70; and with I/P™ pump models 07594-00 and -10
Specifications
Specifications
| For Use With (Application) | Distance Extension |
| For Use With | L/S™ Pump Models: 77301-40, -50, -50, and -70. I/P™ Pump Models: 07594-00, and -10. |
| Overall Length (English) | 9 ft. |
| Overall Length (Metric) | 2.7 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction