missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Precision Modular Washdown Drive
Click to view available options
Flow Rate:
17 to 1700 mL/min.
Unit Size:
Each
Description
- L/S™ modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller
- These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation making it ideal for metering applications
- Benchtop controller drives feature a splash-resistant ABS plastic controller housing that is IP33-rated
- Remote control capabilities via a DB9 female connector on back of controller
- Wall-mount controller housing is powder-coated aluminum and IP66/NEMA 4X rated for washdown
- Includes remote control capabilities via weather-resistant connection on controller
- Flow rate 0.06 to 3400 mL/min with L/S tubing - flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm - confirm speed setting at a glance
- Reversible motor - purge tubing before or after pumping; pump fluid in either direction
- Choose between benchtop controller or washdown wall-mount controller drives
- Flow range 17 to 1700 mL/min with included L/S tubing
Specifications
Specifications
| Channels | 1 |
| Control Type | Digital Variable Speed |
| Flow Rate | 17 to 1700 mL/min. |
| Motor Speed | 6-600 rpm |
| Finish | IP66-rated |
| For Use With | L/S™ Tubing Sizes 13, 14, 16, 25, 17, and 18 |
| Includes | L/S Drive, Easy-Load™ II Pump Head, 10-ft of C-Flex™, ULTRA™ Tubing, and 6-ft Line Cord with IEC 320/CEE22 Socket. Models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering. |
| Pump Head | L/S™ Easy-Load II Pump Head (77200-62) |
| Tubing Type | 10-ft of C-FLEX™ Ultra, L/S™ 24 (06434-24) |
| Dimensions (L x W x H) | (46.08 x 17.78 x 15.24 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction