missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Computer-Compatible Digital Drive

Product Code. 15292046
Click to view available options
Flow Rate:
3400 mL/min.
580 mL/min.
Speed:
0.02 to 100 rpm
600 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15292046

Brand: Masterflex™ 0755120

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these drives for automated process applications. Masterflex™ L/S™ Computer-Compatible Digital Drives offer analog remote control options and simple programming. Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing.

  • Interface this digital drive to a PC for automated lab and process applications--or use as a stand-alone dispensing pump
  • Programmed calibration ensures dispense and display accuracy: drive stores one calibration value per tubing size
  • Program the drive via the simple membrane keypad
  • Keypad lock/unlock feature protects settings
  • Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction
  • Precision digital drive offers a maintenance-free high-accuracy motor and an all-new graphical interface that makes setup and operation easier than ever
  • Flow rate 0.001 to 3400mL/min with L/S tubing
  • View pump performance continually
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Interface with a PC via RS-232 or USB connection

Specifications

Display LCD with LED Backlight
Electrical Requirements 115/230 VAC, 75 w
Flow Rate 3400 mL/min.
Horsepower 1/10 hp
IP Rating IP33
Includes 6 ft. (1.8-m) line cord with IEC 320/CEE22 socket
Max. Operating Temperature (Metric) 104°F
Overall Height (Metric) 21.5 cm
Overall Length (Metric) 25.4 cm
Overall Width (Metric) 21.5 cm
Reversible Yes
Speed Control ±0.1%
Wattage 75 w
Voltage 90/260 VAC
Speed 600 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.