missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ KR2I Easy-Load, High-Performance Interlock Pump Head

Product Code. 15815101
Change view
Click to view available options
No. of Rollers:
3
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Rollers unitSize
15815101 3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15815101 Supplier Spectrum Labs™ Supplier No. ACR2H4I01N

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Spectrum Labs™ KR2I Easy-Load, High-Performance Interlock Pump Head is durable and resistant, and constructed with stainless steel rollers and bearings.

  • Three rollers
  • Stainless steel rollers and bearings
  • Resistant to most substances
  • For use with MasterFlex™ L/S™ tubing
  • Housing constructed of polypropylene, polyphenylene sulfide, and nylon

Specifications

Dimensions (L x W x H) 8.8 x 12 x 7.8 cm
Flow Rate Tubing and speed dependent: 1 L/min. to 2.9 L/min at 600 rpm
For Use With MasterFlex™ L/S™ Tubing 15, 24, 35, 26
Max. Operating Temperature (Metric) 40°C
Material Stainless Steel, Polypropylene, Polyphenylene Sulfide, Nylon
Min. Operating Temperature (Metric) 0°C
No. of Rollers 3
Resistance Properties Resistant to most substances, except strong acids or alkalies, organic solvents, hydrocarbons
Weight (Metric) 0.5 kg
Speed Maximum: 600 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.