missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Reusable Threaded Centrifuge Tubes

Product Code. 11818462 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Length (Metric):
123 mm
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Unit Size
11818462 50 mL 123 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11818462 Supplier DWK Life Sciences Supplier No. 4521250
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
 Restricted Item
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KIMAX™ Reusable Threaded Centrifuge Tubes feature heavy-wall borosilicate glass construction to withstand high centrifugation speeds. Ideal for separating neutralized sediment in clinical and microbiological applications. Supplied with autoclavable caps.

Heavy wall withstands high centrifuge speeds

  • Heavy-wall borosilicate glass construction withstands high centrifugation speeds
  • Ideal for separating neutralized sediment for culturing from sputum specimens in clinical and microbiological applications
  • Sandblasted marking spot for easy labeling
  • Supplied with autoclavable caps with rubber liners; caps are not attached
  • GPI thread finish: 24mm-410
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 50 mL
Disposable Reusable
Material Borosilicate Glass
Liner Material Rubber
Thread Size 24-410
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 123 mm
Capacity (English) 1.69 oz.
Bottom Shape Round
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 29 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 3550 x g
For Use With (Application) Useful in separating neutralized sediment for culturing from specimens of sputum in clinical work and microbiological applications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.