missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF Neuberger LIQUIPORT™ NF100 and NF1.100 Series Diaphragm Liquid Pump
Click to view available options
Model:
NF1.100FT.18RC
Description
Flow rate of 0.2 to 1.3 L/min.
Pumps are self-priming, maintenance-free and will operate dry indefinitely without damage. Select the best pump based on the desired flow rate, maximum outlet pressure and the wetted materials.
- Premium corrosion resistance
- Manual front-panel flow rate control
- Pressure limit protection
- No metal wetted parts to corrode
- Reliable splash-proof housing
- Models are offered with either PP, PVDF or PTFE pump head material depending on the liquid being transferred
- All models feature PTFE diaphragms and FFPM valves
NF100 has a maximum pressure of 1 bar and NF1.100 has a maximum pressure of 4 bar.
- Three considerations for any liquid diaphragm application:
- The inlet of pump should not be lower than the level of liquid being transferred
- An inlet filter is required if media contains particulates or fibers larger than 50 microns
- Pulsation varies between specific pump models
Order Info
For 100/230 V, 50/60 Hz.
Specifications
Specifications
| Electrical Requirements | 100/230 V 50/60 Hz |
| Dimensions (L x W x H) | 99 x 177 x 130 mm (3.9 x 7.0 x 5.1 in.) |
| Material | PTFE Head |
| Model | NF1.100FT.18RC |
| Flow Rate | 0.2 to 1.3 L/min. |
| Frequency | 50/60 Hz |
| Pump Type | Diaphragm Vacuum Pump |
| Enclosure Rating | IP65 |
| Applications | Synthetic Organic Chemistry |
| Maximum Pressure | 4 bar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction